This product requires certification to purchase.

Floor Cleaner 2 L (Case of 4)

Betco Corporation

Daily Scrub SC Floor Cleaner 2 L (Case of 4)

  • Fast #
  • Part #B1884700
  • Item #10125891
  • Manufacturer Part #1884700
3.2 out of 5 Customer Rating
Brand image
Betco Corporation

Daily Scrub SC Floor Cleaner 2 L (Case of 4)

  • Fast #
  • Part #B1884700
  • Item #10125891
  • Manufacturer Part #1884700
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Controlled foam, great for use with a mop and bucket or automatic scrubber
  • Excellent for scrub and recoat programs at stronger dilutions
  • Economical and versatile concentration
  • Designed for floors which are frequently burnished, Daily Scrub SC will quickly and completely remove deeply embedded soils
  • This product keeps floors cleaner longer when used with regular maintenance, preventing costly-strip-outs
  • Requires Certification
Dimensions & Measurements
Capacity
2 L
Package Quantity
Case of 4
Size
2 L
Characteristics & Features
Collection
Daily Scrub SC
Color Finish Name
Dark Green
Warranty & Product Information
Product Type
Floor Cleaner
UPC
700427010698