This product requires certification to purchase.

2L Symplicity Sanitizer (Case of 4)

Betco Corporation

FastDraw 2L Symplicity Sanitizer (Case of 4)

  • Fast #
  • Part #B2374700
  • Item #10125892
  • Manufacturer Part #23747-00
4.3 out of 5 Customer Rating
Brand image
Betco Corporation

FastDraw 2L Symplicity Sanitizer (Case of 4)

  • Fast #
  • Part #B2374700
  • Item #10125892
  • Manufacturer Part #23747-00
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • NSF International Certified and EPA approved broad range sanitizer delivers correct sanitizing at a range of 150-400 ppm, allowing the sanitizing solution to adapt to varying water pressure situations while maintaining compliance with health department regulations. Multi-Range Sanibet Kills 99.99% of food service organisms-Listeria, E-Coli, and Salmonella. A versatile product, it can be used to sanitize serving ware, utensils, pots & pans, and food processing equipment.
  • It can also be used for disinfecting floors and walls. It is a complete, chemically balanced disinfectant, sanitizer that is effective even in the presence of hard water.
  • Highly concentrated, this product provides a low end use cost per gallon.
  • Multi-Range Sanibet has a red color indicator which provides visual confirmation of use.
  • NSF International Certified for use in all regulated food processing and food service environments
  • Versatile-Sanitizes food processing equipment, glassware and silverware
  • Kills Listeria, E-Coli, Salmonella
  • Concentrated-Use as little as 1/4 oz per gallon of water for sanitizing
  • Multi-Range Quat 150-400 ppm
  • No rinse required when used as directed as a sanitizer
  • Requires Certification

Documents

Dimensions & Measurements
Size
2 L
Characteristics & Features
Collection
FastDraw
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Multi-Purpose, Food, Hard Surface
EcoLogo Certified
No
Green Seal Certified
No
Type
B2374700
UPC
700427018960