This product requires certification to purchase.

1 gal Multi-Purpose Cleaner (Case of 4)

Betco Corporation

FiberCAP™ 1 gal Multi-Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B4200400
  • Item #10114576
  • Manufacturer Part #42004-00
5 out of 5 Customer Rating
Brand image
Betco Corporation

FiberCAP™ 1 gal Multi-Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B4200400
  • Item #10114576
  • Manufacturer Part #42004-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Minimizes resoling
  • Low moisture
  • Fast drying
  • Multi-purpose
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
FiberCAP™
Color Finish Category
Browns
Color Finish Name
Straw
Warranty & Product Information
Application
Carpet, Multi-Purpose
Product Type
Carpet Cleaner
Type
B4200400
UPC
700427021779