This product requires certification to purchase.

5 gal Floor Finish

Betco Corporation

Finish 101™ 5 gal Floor Finish

  • Fast #
  • Part #B696B500
  • Item #10114592
  • Manufacturer Part #696B500
5 out of 5 Customer Rating
Brand image
Betco Corporation

Finish 101™ 5 gal Floor Finish

  • Fast #
  • Part #B696B500
  • Item #10114592
  • Manufacturer Part #696B500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Acrylic polymer floor finish
  • Formula is designed for low maintenance programs where burnishing is minimal or unavailable
  • Great off the mop gloss, quick build and superior leveling make this finish easy to apply
  • Reduced labor: Fast build with fewer coats
  • Gloss (ASTM D 1455-87)1 coat 75 - 80 2 coats 80 - 85
  • 0.0% Free Styrene
  • Color: White (liquid), Crystal Clear (dried)
  • Requires Certification

Documents

Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
Finish 101™
Color Finish Category
Whites
Color Finish Name
White, Opaque
Warranty & Product Information
Application
Floor
Product Type
Floor Finish
Type
B696B500
UPC
700427030252