This product requires certification to purchase.

Floor Finish 1 gal in White (Case of 4)

Betco Corporation

Finish 101™ Floor Finish 1 gal in White (Case of 4)

  • Fast #
  • Part #B6960400GL
  • Item #10159452
  • Manufacturer Part #6960400GL
3.2 out of 5 Customer Rating
Brand image
Betco Corporation

Finish 101™ Floor Finish 1 gal in White (Case of 4)

  • Fast #
  • Part #B6960400GL
  • Item #10159452
  • Manufacturer Part #6960400GL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Optimal value and performance
  • Reduced labor - fast build with fewer coats
  • Deep gloss
  • 0.0% free styrene
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Collection
Finish 101™
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Product Type
Floor Finish