This product requires certification to purchase.

Foaming Hair & Body Shampoo 1 Liter (Case of 6)

Betco Corporation

Foaming Hair & Body Shampoo 1 Liter (Case of 6)

  • Fast #
  • Part #B7532900
  • Item #9577249
  • Manufacturer Part #7532900
5 out of 5 Customer Rating
Brand image
Betco Corporation

Foaming Hair & Body Shampoo 1 Liter (Case of 6)

  • Fast #
  • Part #B7532900
  • Item #9577249
  • Manufacturer Part #7532900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This versatile product is pH balanced and formulated with Vitamin E to gently moisturize the skin and condition the hair while protecting skin health.
  • Clean-rinsing and non-irritating, mild ingredients leave hair and skin feeling soft and clean.
  • Convenient for everyday use.
  • Refreshing neutral scent for a pleasant washing experience
  • Gentle on skin and hair, will not cause dryness or irritation
  • Sealed packaging, 99% product evacuation and keeps skin cleanser free of contaminants
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1000 mL
Size
1000 ml
Characteristics & Features
Brand Model Compatibility
Clario™
Color Finish Category
Gold Tones
Color Finish Name
Golden
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Skin Cleanser, Shampoo
Type
B7532900
UPC
700427023506