This product requires certification to purchase.

2 L Multi Purpose Cleaner (Case of 4)

Betco Corporation

Push™ 2 L Multi Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B1334700
  • Item #10114563
  • Manufacturer Part #1334700
3.6 out of 5 Customer Rating
Brand image
Betco Corporation

Push™ 2 L Multi Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B1334700
  • Item #10114563
  • Manufacturer Part #1334700
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Contains enzyme producing bacteria to digest complex proteins, fats, greases, and odors
  • More economical and efficient than using massive doses of enzymes alone to degrade waste and eliminate the source of odors
  • Non-corrosive, non-flammable, non-acid and non-caustic
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 4
Size
2 L
Characteristics & Features
Collection
Push™
Color Finish Name
Milky White
Warranty & Product Information
Product Type
Multi Purpose Cleaner
UPC
700427013378