This product requires certification to purchase.

1 gal. Sanibet Sanitizer (Case of 4)

Betco Corporation

Sanibet™ 1 gal. Sanibet Sanitizer (Case of 4)

  • Fast #
  • Part #B2370400
  • Item #10133681
  • Manufacturer Part #2370400
5 out of 5 Customer Rating
Brand image
Betco Corporation

Sanibet™ 1 gal. Sanibet Sanitizer (Case of 4)

  • Fast #
  • Part #B2370400
  • Item #10133681
  • Manufacturer Part #2370400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile-Sanitizes food processing equipment, glassware and silverware
  • NSF International Certified for use in all regulated food processing and food service environments
  • Kills Listeria, E-Coli, Salmonella
  • Concentrated-Use as little as 1/4 oz per gallon of water for sanitizing
  • Multi-Range Quat 150-400 ppm
  • No rinse required when used as directed as a sanitizer
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Sanibet™
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Sanitizing, Disinfectant, Deodorizing
EcoLogo Certified
No
Green Seal Certified
No
Type
B2370400
UPC
700427018946