This product requires certification to purchase.

32 oz. Prewash Iron (Case of 6)

Betco Corporation

Simplicity® Pro R 32 oz. Prewash Iron (Case of 6)

  • Fast #
  • Part #B4911600
  • Item #10125900
  • Manufacturer Part #4911600
3.3 out of 5 Customer Rating
Brand image
Betco Corporation

Simplicity® Pro R 32 oz. Prewash Iron (Case of 6)

  • Fast #
  • Part #B4911600
  • Item #10125900
  • Manufacturer Part #4911600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powder Concentrated – Economical, Saves money
  • Restores Linen – Save budget dollars
  • Pre-measured – Easy to use
  • Formulated for color linens
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
32 oz
Size
32 oz
Characteristics & Features
Collection
Simplicity® Pro R
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
Application
Laundry
Green Seal Certified
No
Type
B4911600
UPC
700427016546