This product requires certification to purchase.

32 oz. Solvent Prewash (Case of 6)

Betco Corporation

Simplicity® Pro S 32 oz. Solvent Prewash (Case of 6)

  • Fast #
  • Part #B4891600
  • Item #10125899
  • Manufacturer Part #4891600
5 out of 5 Customer Rating
Brand image
Betco Corporation

Simplicity® Pro S 32 oz. Solvent Prewash (Case of 6)

  • Fast #
  • Part #B4891600
  • Item #10125899
  • Manufacturer Part #4891600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Convenient packaging – Ready to Use
  • Fast Acting – Labor Savings
  • Designed for stains for organic stains including oils and grease
  • Reduces Rewash - Labor Saving
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
32 oz
Size
32 oz
Characteristics & Features
Collection
Simplicity® Pro S
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
Application
Laundry
Green Seal Certified
No
Type
B4891600
UPC
700427016522