This product requires certification to purchase.

2 L Multi Purpose Cleaner (Case of 4)

Betco Corporation

Spectaculoso™ 2 L Multi Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B10234700
  • Item #10114561
  • Manufacturer Part #102347-00
4.4 out of 5 Customer Rating
Brand image
Betco Corporation

Spectaculoso™ 2 L Multi Purpose Cleaner (Case of 4)

  • Fast #
  • Part #B10234700
  • Item #10114561
  • Manufacturer Part #102347-00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Versatile - clean and deodorize most water washable surfaces
  • Economical - concentrated formula saves you money
  • Rinse-free - effective in hard water and will suspend the toughest soils
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 4
Size
2 L
Characteristics & Features
Collection
Spectaculoso™
Color Finish Name
Purple
Warranty & Product Information
Application
Floor, Surface
Product Type
Multi Purpose Cleaner
UPC
700427021472