This product requires certification to purchase.

1 gal Floor Seal Finish (Case of 4)

Betco Corporation

Sure Cure™ 1 gal Floor Seal Finish (Case of 4)

  • Fast #
  • Part #B6090400
  • Item #10114587
  • Manufacturer Part #6090400
3.2 out of 5 Customer Rating
Brand image
Betco Corporation

Sure Cure™ 1 gal Floor Seal Finish (Case of 4)

  • Fast #
  • Part #B6090400
  • Item #10114587
  • Manufacturer Part #6090400
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile - adheres to a variety or hard surface floors
  • Long-lasting - protection and abrasion resistance
  • Strippable
  • Labor saving - high-solids requires fewer coats
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Sure Cure™
Color Finish Category
Whites
Color Finish Name
Milky White
Warranty & Product Information
Application
Floor
Product Type
Floor Sealer and Finish
Type
B6090400
UPC
700427609045