This product requires certification to purchase.

15 gal. Symplicity Destainer

Betco Corporation

Symplicity 15 gal. Symplicity Destainer

  • Fast #
  • Part #B4777700
  • Item #10125897
  • Manufacturer Part #4777700
3.8 out of 5 Customer Rating
Brand image
Betco Corporation

Symplicity 15 gal. Symplicity Destainer

  • Fast #
  • Part #B4777700
  • Item #10125897
  • Manufacturer Part #4777700
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • SureConnect – No Contact, No spills, enhances safety and more
  • Excellent Destaining - Labor Saving
  • Highly Concentrated - Optimum Bleaching
  • Liquid Concentrated formula – Economical, Saves Money
  • Restores whiteness to fabrics - Extends Linen Use Life
  • Requires Certification

Documents

Dimensions & Measurements
Size
15 gal
Characteristics & Features
Collection
Symplicity
Color Finish Category
Reds
Color Finish Name
Slight Amber
Warranty & Product Information
Application
Laundry
Green Seal Certified
No
Type
B4777700
UPC
700427016386