This product requires certification to purchase.

50 lb. Powder Laundry Detergent

Betco Corporation

Symplicity™ 50 lb. Powder Laundry Detergent

  • Fast #
  • Part #B5505000
  • Item #7485293
  • Manufacturer Part #55050-00
5 out of 5 Customer Rating
Brand image
Betco Corporation

Symplicity™ 50 lb. Powder Laundry Detergent

  • Fast #
  • Part #B5505000
  • Item #7485293
  • Manufacturer Part #55050-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Phosphate free
  • Controlled sudsing
  • Concentrated and economical to use
  • New pack size - 50 lb pail
  • Suspends soil for superior laundering
  • Softens water
  • Requires Certification

Documents

Dimensions & Measurements
Size
50 lb
Characteristics & Features
Collection
Symplicity™
Color Finish Name
White
Material
Powder
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
700427550507