This product requires certification to purchase.

1/4 in. x 2-1/2 ft. ABS Flat Bar

Bethlehem Steel

1/4 in. x 2-1/2 ft. ABS Flat Bar

  • Fast #
  • Part #AH36FB14212N
  • Item #655985
  • Manufacturer Part #AH36FB14212N
5 out of 5 Customer Rating
Bethlehem Steel

1/4 in. x 2-1/2 ft. ABS Flat Bar

  • Fast #
  • Part #AH36FB14212N
  • Item #655985
  • Manufacturer Part #AH36FB14212N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/2 ft
Width
1/4 in
Characteristics & Features
Material
Plastic
Material Type
ABS