This product requires certification to purchase.

1-1/2 in. ABS Angle

Bethlehem Steel

1-1/2 in. ABS Angle

  • Fast #
  • Part #AH36L11211214N
  • Item #655979
  • Manufacturer Part #AH36L11211214N
5 out of 5 Customer Rating
Bethlehem Steel

1-1/2 in. ABS Angle

  • Fast #
  • Part #AH36L11211214N
  • Item #655979
  • Manufacturer Part #AH36L11211214N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Thickness
0.25 in
Width
1-1/2 in
Characteristics & Features
Material
Plastic
Material Type
ABS