This product requires certification to purchase.

12 ft. x 10 in. ABS Beam

Bethlehem Steel

12 ft. x 10 in. ABS Beam

  • Fast #
  • Part #AH36W10X12N
  • Item #405207
  • Manufacturer Part #AH36W10X12N
3.7 out of 5 Customer Rating
Bethlehem Steel

12 ft. x 10 in. ABS Beam

  • Fast #
  • Part #AH36W10X12N
  • Item #405207
  • Manufacturer Part #AH36W10X12N
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
12 ft
Width
10 in
Characteristics & Features
Material
Plastic
Material Type
ABS