This product requires certification to purchase.

3 x 3 x 3/8 in. ABS Angle

Bethlehem Steel

3 x 3 x 3/8 in. ABS Angle

  • Fast #
  • Part #AH36L3338N
  • Item #346723
  • Manufacturer Part #RGAH36CSA3338N
4.4 out of 5 Customer Rating
Brand image
Bethlehem Steel

3 x 3 x 3/8 in. ABS Angle

  • Fast #
  • Part #AH36L3338N
  • Item #346723
  • Manufacturer Part #RGAH36CSA3338N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Thickness
3/8 in
Characteristics & Features
Material
Plastic
Material Type
ABS