This product requires certification to purchase.

4 in. Dies Cast House Number 9 in Black

Better Home

4 in. Dies Cast House Number 9 in Black

  • Fast #
  • Part #B659BK
  • Item #4101923
  • Manufacturer Part #659BK
5 out of 5 Customer Rating
Brand image
Better Home

4 in. Dies Cast House Number 9 in Black

  • Fast #
  • Part #B659BK
  • Item #4101923
  • Manufacturer Part #659BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The number "4" is shown in image
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • Medium texture
  • Requires Certification
Dimensions & Measurements
Height
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Die Cast Metal