This product requires certification to purchase.

Steel Adjustable Closet Rod in White Powder-Coated

Better Home

Steel Adjustable Closet Rod in White Powder-Coated

  • Fast #
  • Part #BWCR1830
  • Item #3449316
  • Manufacturer Part #WCR1830
3.7 out of 5 Customer Rating
Brand image
Better Home

Steel Adjustable Closet Rod in White Powder-Coated

  • Fast #
  • Part #BWCR1830
  • Item #3449316
  • Manufacturer Part #WCR1830
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in sizes 18?-30?, 30?-48?, 48?-72?, 72?-96?, and 96?-150?
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • 1 year limited warranty
  • Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
  • Requires Certification
Dimensions & Measurements
Length
30 in
Characteristics & Features
Coating
Powder Coated
Color Finish Category
Whites
Color Finish Name
White
Hardware Type
Closet Rod
Material
Metal, Steel