This product requires certification to purchase.

Passage Door Lever in Matte Black

Better Home

Tiburon™ Passage Door Lever in Matte Black

  • Fast #
  • Part #B95144BLK
  • Item #10861770
  • Manufacturer Part #95144BLK
3.5 out of 5 Customer Rating
Brand image
Better Home

Tiburon™ Passage Door Lever in Matte Black

  • Fast #
  • Part #B95144BLK
  • Item #10861770
  • Manufacturer Part #95144BLK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully adjustable latch included, to fit all standard door preparations, no latch supplied/needed with dummy and trim items
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • Lifetime mechanical warranty
  • 1 yr finish warranty
  • Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
4 in
Characteristics & Features
Collection
Tiburon™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lever
Handle Type
Passage
Material
Zinc
Security Grade
3
Warranty & Product Information
Type
B95144BLK