This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Better Home

Waterfront 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #B2324SN
  • Item #7629073
  • Manufacturer Part #2324SN
4.1 out of 5 Customer Rating
Brand image
Better Home

Waterfront 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #B2324SN
  • Item #7629073
  • Manufacturer Part #2324SN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Length
24 in
Projection
3/4 in
Characteristics & Features
Collection
Waterfront
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Surface Mount
Mount Type
Surface
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No