This product requires certification to purchase.

2.2 lb. Chlorine Pellet

Better Waters

2.2 lb. Chlorine Pellet

  • Fast #
  • Part #BC21044
  • Item #7882551
  • Manufacturer Part #C21044
3.3 out of 5 Customer Rating
Brand image
Better Waters

2.2 lb. Chlorine Pellet

  • Fast #
  • Part #BC21044
  • Item #7882551
  • Manufacturer Part #C21044
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Contaminant Removal:
Bacteria
EPA Compliant:
No
Material:
Chlorine
NSF Certified:
No
Product Type:
Accessory
UL Listed:
No
UPC:
799705696211