This product requires certification to purchase.

Aluminum Heating Unit

Bindus Manufacturing

Model HHU Aluminum Heating Unit

  • Fast #
  • Part #BHHUTV1
  • Item #9866206
  • Manufacturer Part #HHU-TV-1
4.4 out of 5 Customer Rating
Brand image
Bindus Manufacturing

Model HHU Aluminum Heating Unit

  • Fast #
  • Part #BHHUTV1
  • Item #9866206
  • Manufacturer Part #HHU-TV-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Aluminum
  • Requires Certification
Dimensions & Measurements
Depth
21-13/100 in
Flow Rate
4.0 gpm
Height
7 in
Width
18-1/2 in
Characteristics & Features
Collection
Model HHU
Color Finish Category
Greys
Color Finish Name
Light Grey
Material
Aluminum
Electrical & Operational Information
Volts
115/230V
Warranty & Product Information
Product Type
Heating Unit