This product requires certification to purchase.

24 in. Plastic Meter Pit

Bingham & Taylor

24 in. Plastic Meter Pit

  • Fast #
  • Part #BMMP1824
  • Item #9508744
  • Manufacturer Part #MMP1824
4.4 out of 5 Customer Rating
Brand image
Bingham & Taylor

24 in. Plastic Meter Pit

  • Fast #
  • Part #BMMP1824
  • Item #9508744
  • Manufacturer Part #MMP1824
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Can with stand 20,000 lbs. proof load
  • Made with 100% virgin polypropylene (no recycled content)
  • Ribbed interior for increased strength and stiffness
  • Nominal wall thickness including ribbing is 0.5"
  • Straight or bullet-nosed styles
  • Rigid base resists settling
  • White interior for easer visibility
  • Two pipe entry areas (3" and 4")
  • Resist cold, heat, and UV
  • One piece or two piece pits available for a wide range of heights
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Height
24 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Waterworks
ASTM
ASTM D-5857
Product Type
Meter Pit