This product requires certification to purchase.

1/2 in. Brass Compression Stop & Waste Valve

B&K

1/2 in. Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B105503NL
  • Item #4503298
  • Manufacturer Part #105-503NL
4.8 out of 5 Customer Rating
Brand image
B&K

1/2 in. Brass Compression Stop & Waste Valve

  • Fast #
  • Part #B105503NL
  • Item #4503298
  • Manufacturer Part #105-503NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 3456
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Valve Operator
Handwheel
Valve Type
Stop & Waste Valve
Warranty & Product Information
GSA Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
032888110687