This product requires certification to purchase.

2 in. CTS Bronze Compression Coupling

B&K

2 in. CTS Bronze Compression Coupling

  • Fast #
  • Part #B160308NL
  • Item #4087386
  • Manufacturer Part #160-308NL
3.3 out of 5 Customer Rating
Brand image
B&K

2 in. CTS Bronze Compression Coupling

  • Fast #
  • Part #B160308NL
  • Item #4087386
  • Manufacturer Part #160-308NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
UPC:
032888121072