This product requires certification to purchase.

3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

B&K

7701G 3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110554
  • Item #1755204
  • Manufacturer Part #110-554
3.1 out of 5 Customer Rating
Brand image
B&K

7701G 3/4 in. Forged Brass Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #B110554
  • Item #1755204
  • Manufacturer Part #110-554
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coated aluminum handle
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure - Maximum
200 psi
Valve Size
3/4 in
Weight
0.61 lb
Characteristics & Features
Collection
7701G
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Aluminum
Handle Type
T-handle
Material
Forged Brass
Valve Body Material
Forged Brass
Valve Body Style
1 piece
Valve Operator
T-Handle
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
ASME
ASME B16.44 5G
CSA Certified
CSA Z21.15
Recommended Valve Application
Gas
UL Listed
Yes
UPC
032888105546