This product requires certification to purchase.

3/4 x 15/16 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

B&K

7701G 3/4 x 15/16 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

  • Fast #
  • Part #B114524
  • Item #1133806
  • Manufacturer Part #114-524
4.9 out of 5 Customer Rating
Brand image
B&K

7701G 3/4 x 15/16 in. Forged Brass Flared x Female Lever Handle Gas Ball Valve

  • Fast #
  • Part #B114524
  • Item #1133806
  • Manufacturer Part #114-524
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter-turn lever handle for positive On/Off operation
  • Multi-directional flow
  • One-piece body design for leak resistance and long valve life
  • Chrome plated brass ball
  • Coated handle is corrosion and solvent resistant
  • Temperature range: -20° F to 300° F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FPT
End Connections
Flare x FPT
Pressure - Maximum
200 psi
Valve Size
3/4 in x 15/16 in
Weight
0.57 lb
Characteristics & Features
Collection
7701G
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Aluminum
Handle Type
Lever
Material
Forged Brass
Valve Body Material
Forged Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn Lever Handle
Valve Type
Gas Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI Z21.15, ANSI B16.44 5G, ANSI B1.20.1
ASME
ASME B16.44 5G
CSA Certified
CSA Z21.15
Recommended Valve Application
Gas
UPC
032888145245