This product requires certification to purchase.

14 x 10 x 5 in. 2-Hole Stainless Steel Service Sink

BK Resources

14 x 10 x 5 in. 2-Hole Stainless Steel Service Sink

  • Fast #
  • Part #BBKHSW1410PG
  • Item #9637872
  • Manufacturer Part #BKHS-W-1410-P-G
3.9 out of 5 Customer Rating
Brand image
BK Resources

14 x 10 x 5 in. 2-Hole Stainless Steel Service Sink

  • Fast #
  • Part #BBKHSW1410PG
  • Item #9637872
  • Manufacturer Part #BKHS-W-1410-P-G
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Sink Bowl Size
14 in x 10 in x 5 in
Sink Depth
5 in
Characteristics & Features
Number of Holes
2 Hole
Sink Installation Type
Wall Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Lead Law Compliance Level
Lead Law Compliant and Certified