This product requires certification to purchase.

Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

  • Fast #
  • Part #GEODUSSF5
  • Item #10121354
  • Manufacturer Part #DUSSF5
5 out of 5 Customer Rating

Black Plastic Forks Refill Packs for Ultra® Smartstock® (960 Per Case)

  • Fast #
  • Part #GEODUSSF5
  • Item #10121354
  • Manufacturer Part #DUSSF5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • STRONG AND RIGID polystyrene disposable black plastic knives
  • EASY-TO-LOAD REFILLS are pre-counted and pre-assembled to cut loading time
  • HYGIENIC DESIGN keeps utensils enclosed and helps protect from contaminants
  • SMARTSTOCK® CUTLERY helps elevate hygiene, reduce waste, improve sustainability and increase efficiency
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Warranty & Product Information
EcoLogo Certified
No
Product Type
Fork
Type
GEODUSSF5