This product requires certification to purchase.

BLAKE 36" WIDE 50000 BTU FREE STANDING SQUARE TABLE FIRE PIT WITH STORAGE COVER

BLAKE 36" WIDE 50000 BTU FREE STANDING SQUARE TABLE FIRE PIT WITH STORAGE COVER

  • Fast #
  • Part #RC966LPWSLT
  • Item #10781304
  • Manufacturer Part #C966LP-WSLT
3.9 out of 5 Customer Rating
Brand image

BLAKE 36" WIDE 50000 BTU FREE STANDING SQUARE TABLE FIRE PIT WITH STORAGE COVER

  • Fast #
  • Part #RC966LPWSLT
  • Item #10781304
  • Manufacturer Part #C966LP-WSLT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat outputs up to 50,000 BTUs
  • Battery-operated push-button ignition for ease of use
  • Constructed of powder-coated steel for lasting durability
  • Leveling feet, stainless steel burner, burner lid, lava rock filler, tank seat, storage cover and liquid propane hose with regulator all included with product
  • 20 lb. propane tank required for use
  • Can be converted to natural gas by a certified gas technician with included conversion kit
  • Enjoy plenty of time to relax with a burn time of 8-26 hours, depending on the heat setting
  • CSA certified
  • Weather, UV and rust resistant
  • Basic assembly required
  • Requires Certification
Dimensions & Measurements
Height
16 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
RC966LPWSLT
UPC
752370096601