This product requires certification to purchase.

3-1/2 in. Metal Basket Strainer

BLANCO

3-1/2 in. Metal Basket Strainer

  • Fast #
  • Part #B203439
  • Item #10010311
  • Manufacturer Part #203439
4.2 out of 5 Customer Rating
Brand image
BLANCO

3-1/2 in. Metal Basket Strainer

  • Fast #
  • Part #B203439
  • Item #10010311
  • Manufacturer Part #203439
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages
  • Requires Certification

Documents

Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
2-1/2 in
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Soft White
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2 Compliant
GSA Approved
No
IAPMO Listed
No
Origin
Global