This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer in Cinder

BLANCO

3-1/2 in. Stainless Steel Basket Strainer in Cinder

  • Fast #
  • Part #B240324
  • Item #9345003
  • Manufacturer Part #240324
3.1 out of 5 Customer Rating
Brand image
BLANCO

3-1/2 in. Stainless Steel Basket Strainer in Cinder

  • Fast #
  • Part #B240324
  • Item #9345003
  • Manufacturer Part #240324
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Cinder Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits universal 3.5" drain openings
  • Practical open/close design creates a tight protective seal when in use
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Simple to remove for rinsing, cleaning and maintenance
  • Protect your plumbing by preventing food and debris from causing blockages
  • Requires Certification
Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
2-1/2 in
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Cinder
Material
Stainless Steel
Warranty & Product Information
ASME
ASME A112.18.2 Compliant
GSA Approved
No
IAPMO Listed
No
Origin
Global
UPC
747943050951