This product requires certification to purchase.

3-1/2 x 2-1/7 in. Metal Disposal Flange in Soft White

BLANCO

3-1/2 x 2-1/7 in. Metal Disposal Flange in Soft White

  • Fast #
  • Part #B203443
  • Item #10010313
  • Manufacturer Part #203443
3.4 out of 5 Customer Rating
Brand image
BLANCO

3-1/2 x 2-1/7 in. Metal Disposal Flange in Soft White

  • Fast #
  • Part #B203443
  • Item #10010313
  • Manufacturer Part #203443
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fit standard 3.5" drain openings
  • Designed to work perfectly with most Insinkerator garbage disposals
  • Color-coordinated to match all BLANCO SILGRANIT sinks
  • Protects your plumbing with a tight seal, preventing food and debris from clogging pipes
  • Requires Certification
Dimensions & Measurements
Depth
2-1/7 in
Diameter
3-1/2 in
Height
2-1/7 in
Length
4-1/2 in
Size
4-1/2 in x 4-1/2 in x 2-1/7 in
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
Blanco Silgranit™ Sinks
Color Finish Category
Whites
Color Finish Name
Soft White
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Warranty & Product Information
IAPMO Listed
No
Product Type
Disposal Flange
UL Listed
No