This product requires certification to purchase.

15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Cinder

BLANCO

Diamond 15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Cinder

  • Fast #
  • Part #B441477
  • Item #4489598
  • Manufacturer Part #441477
5 out of 5 Customer Rating
Brand image
BLANCO

Diamond 15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Cinder

  • Fast #
  • Part #B441477
  • Item #4489598
  • Manufacturer Part #441477
5 out of 5 Customer Rating

X Points

Color Finish Name: Cinder Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Optional accessories include grid (item #221012 ) and cutting board (item #440226)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
15 in
Sink Bowl Size
12 in x 11-5/8 in x 8 in
Sink Depth
8 in
Sink Size, Overall
15 in x 15 in x 8-3/8 in
Sink Size Range
Less than 20 in
Width
15 in
Characteristics & Features
Collection
Diamond
Color Finish Category
Greys
Color Finish Name
Cinder
Drain Location
Rear
Material
Silgranit
Material Type
Granite
Number of Bowls
1
Number of Holes
1 Hole
Shape
Square
Sink Installation Type
Drop-in, Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
UPC
747943031738


Recommended Accessories