This product requires certification to purchase.

18 x 16-7/16 in. Stainless Steel Sink Grid

BLANCO

Diamond 18 x 16-7/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B221011
  • Item #3268256
  • Manufacturer Part #221011
5 out of 5 Customer Rating
Brand image
BLANCO

Diamond 18 x 16-7/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B221011
  • Item #3268256
  • Manufacturer Part #221011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom-fitted for large bowl of BLANCO DIAMOND 70/30 Double Bowl Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/8 in
Height
1-5/8 in
Length
18-1/5 in
Size
18-1/5 in x 16-4/5 in x 1-5/8 in
Weight
2.42 lb
Width
16-4/5 in
Characteristics & Features
Brand Model Compatibility
70/30, 440199, 440197, 441464, 442907, 442751, 440198, 441282, 440200, 443099, 443062
Collection
Diamond
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Left
Material
Stainless Steel
Shape
U-shaped
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
Product Type
Kitchen Sink Grid
UPC
747943021609