This product requires certification to purchase.

24 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

BLANCO

Diamond 24 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B440174
  • Item #2405616
  • Manufacturer Part #440174
3.1 out of 5 Customer Rating
Brand image
BLANCO

Diamond 24 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B440174
  • Item #2405616
  • Manufacturer Part #440174
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221000) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Diamond
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
24 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22 in x 18-4/5 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
24 in x 20-4/5 in
UPC:
747943022675
Width:
20-4/5 in