This product requires certification to purchase.

30-3/8 x 14-3/4 in. Stainless Steel Sink Grid

BLANCO

Formera 30-3/8 x 14-3/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B237681
  • Item #7793535
  • Manufacturer Part #237681
3.6 out of 5 Customer Rating
Brand image
BLANCO

Formera 30-3/8 x 14-3/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B237681
  • Item #7793535
  • Manufacturer Part #237681
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom-fitted for BLANCO FORMERA 33" SUPER SINGLE Kitchen Sink model #442763
  • Made from durable, corrosion-resistant stainless steel
  • Right drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Height
2-1/8 in
Length
30-3/8 in
Size
30-3/8 in x 14-3/4 in x 2-1/8 in
Weight
3.08 lb
Width
14-3/4 in
Characteristics & Features
Brand Model Compatibility
Formera
Collection
Formera
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
No
Product Type
Kitchen Sink Grid
UPC
747943047302