This product requires certification to purchase.

6.89 in. x 12.8 in. Small Stainless Steel Colander for Sink

BLANCO

Inteos 6.89 in. x 12.8 in. Small Stainless Steel Colander for Sink

  • Fast #
  • Part #B443340
  • Item #11682511
  • Manufacturer Part #443340
5 out of 5 Customer Rating
Brand image
BLANCO

Inteos 6.89 in. x 12.8 in. Small Stainless Steel Colander for Sink

  • Fast #
  • Part #B443340
  • Item #11682511
  • Manufacturer Part #443340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Custom-designed to fit all BLANCO INTEOS Workstation Sink models with the INTEOS Accessory Holder (443337)
  • Made from durable, corrosion-resistant stainless steel
  • Dishwasher-safe and easy to clean with mild dish soap and water
  • Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-89/100 in
Length
12-4/5 in
Width
6-89/100 in
Characteristics & Features
Brand Model Compatibility
BLANCO Inteos
Collection
Inteos
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Type
B443340