This product requires certification to purchase.

Extra Large Nylon Storage Organizer Bag

BLANCO

Inteos Extra Large Nylon Storage Organizer Bag

  • Fast #
  • Part #B527670
  • Item #11682520
  • Manufacturer Part #527670
5 out of 5 Customer Rating
Brand image
BLANCO

Inteos Extra Large Nylon Storage Organizer Bag

  • Fast #
  • Part #B527670
  • Item #11682520
  • Manufacturer Part #527670
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides storage for INTEOS workstation sink accessories
  • Strong aluminum structure securely holds the PVC-lined bag
  • Full-extension, soft-closing sliding base allows easy access
  • Soft yet durable bag with dividers keeps accessories organized
  • Carrying weight capacity is 22 lb.
  • Rinse bag by hand with soap for easy cleaning
  • Trusted for 100 years, BLANCO Organization Products are covered by a Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
22 lb
Depth
13-2/5 in
Height
15-1/2 in
Length
16-33/100 in
Width
13-2/5 in
Characteristics & Features
Collection
Inteos
Color Finish Category
Blacks
Color Finish Name
Black
Material
Nylon
Warranty & Product Information
Product Type
Organizer
Type
B527670