This product requires certification to purchase.

17 in. Dual Mount Silgranit Bar Sink in Coal Black

BLANCO

Liven 17 in. Dual Mount Silgranit Bar Sink in Coal Black

  • Fast #
  • Part #B443234
  • Item #10273097
  • Manufacturer Part #443234
5 out of 5 Customer Rating
Brand image
BLANCO

Liven 17 in. Dual Mount Silgranit Bar Sink in Coal Black

  • Fast #
  • Part #B443234
  • Item #10273097
  • Manufacturer Part #443234
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 2 additional knock out holes for accessories
  • Optional accessories include grid (SKU 516363) and drain cover (SKU 517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
16-3/4 in
Sink Bowl Size
14 in x 15-3/4 in x 8 in
Sink Depth
8 in
Sink Size, Overall
16-3/4 in x 20-1/2 in x 8-2/5 in
Sink Size Range
Less than 20 in
Width
20-1/2 in
Characteristics & Features
Collection
Liven
Color Finish Category
Blacks
Color Finish Name
Coal Black
Drain Location
Rear
Installation Type
Drop-in, Undermount
Material
Silgranit
Material Type
Granite
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Type
B443234
UPC
747943090414


Recommended Accessories