This product requires certification to purchase.

17-1/2 x 17 in. No Hole Undermount Granite Composite Bar Sink in Soft White

BLANCO

Performa 17-1/2 x 17 in. No Hole Undermount Granite Composite Bar Sink in Soft White

  • Fast #
  • Part #B443087
  • Item #10010468
  • Manufacturer Part #443087
5 out of 5 Customer Rating
Brand image
BLANCO

Performa 17-1/2 x 17 in. No Hole Undermount Granite Composite Bar Sink in Soft White

  • Fast #
  • Part #B443087
  • Item #10010468
  • Manufacturer Part #443087
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #222466) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
17-1/2 in
Sink Bowl Size
15 in x 15-1/2 in x 9 in
Sink Depth
9 in
Sink Size, Overall
17-1/2 in x 17 in x 9-3/8 in
Sink Size Range
Less than 20 in
Width
17 in
Characteristics & Features
Collection
Performa
Color Finish Category
Whites
Color Finish Name
Soft White
Drain Location
Rear
Installation Type
Undermount
Material
Silgranit
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.8
IAPMO Listed
Yes
UPC
747943089210