This product requires certification to purchase.

32 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

BLANCO

Precis 32 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B443084
  • Item #10010465
  • Manufacturer Part #443084
5 out of 5 Customer Rating
Brand image
BLANCO

Precis 32 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B443084
  • Item #10010465
  • Manufacturer Part #443084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221206), floating grid (item #233535) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
32 in
Sink Bowl Size
30 in x 17 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size, Overall
32 in x 19 in
Sink Size Range
31 in - 36 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precis
Color Finish Category
Whites
Color Finish Name
Soft White
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
CSA Certified
CSA B45.8
IAPMO Listed
Yes
Origin
Global
UPC
747943089180