This product requires certification to purchase.

25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

This product has been replaced by

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
BLANCO 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Manufacturer Part #443047
BLANCO

Quatrus™ 25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B442079
  • Item #7062912
  • Manufacturer Part #442079
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
BLANCO 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Manufacturer Part #443047
BLANCO

Quatrus™ 25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B442079
  • Item #7062912
  • Manufacturer Part #442079
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ADA-compliant sink bowl depth is 5.5" for easy reach and access
  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Sound dampening insulation reduces noise from garbage disposals and dishes
  • Optional accessories include grid (item #233953), colander (item #238487), foldable drying mat (item #238483) and cutting boards (item #231609/224390)
  • All BLANCO sinks feature a limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Sink Bowl Size
23 in x 16 in x 5-1/2 in
Sink Depth
5-1/2 in
Sink Size, Overall
25 in x 18 in x 5-1/2 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Characteristics & Features
Collection
Quatrus™
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Drain Location
Rear Center
Material Type
304L
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
IAPMO Listed
Yes
Origin
Global
UPC
747943039857


Recommended Accessories