This product requires certification to purchase.

2 in. Push 90 Degree 316L Stainless Steel Elbow

BLUCHER

2 in. Push 90 Degree 316L Stainless Steel Elbow

  • Fast #
  • Part #W820090050SK
  • Item #9411665
  • Manufacturer Part #820.090.050 AS
5 out of 5 Customer Rating
Brand image
BLUCHER

2 in. Push 90 Degree 316L Stainless Steel Elbow

  • Fast #
  • Part #W820090050SK
  • Item #9411665
  • Manufacturer Part #820.090.050 AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 316 Stainless steel
  • Push-fit connection
  • 90 Degree
  • EPDM sealing rings
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
IAPMO Listed
Yes
Origin
Global
UPC
098268193107