This product requires certification to purchase.

8 x 8 x 6 in. 316L Stainless Steel 45 Degree Wye

BLUCHER

Branch-45 8 x 8 x 6 in. 316L Stainless Steel 45 Degree Wye

  • Fast #
  • Part #W838160200SXXU
  • Item #9411537
  • Manufacturer Part #838.160.200 S
3.7 out of 5 Customer Rating
Brand image
BLUCHER

Branch-45 8 x 8 x 6 in. 316L Stainless Steel 45 Degree Wye

  • Fast #
  • Part #W838160200SXXU
  • Item #9411537
  • Manufacturer Part #838.160.200 S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Pipe diameter: Ø20mm. Branch diameter: Ø160mm
  • Stainless steel: AISI316L/EN1.4404
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Characteristics & Features
Collection
Branch-45
Fitting Type
Wye
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
IAPMO Listed
Yes
Origin
Global
UPC
098268223415