This product requires certification to purchase.

230V Condensate Removal Pump and Reservoir

Blue Diamond Pumps

MaxiBlue® 230V Condensate Removal Pump and Reservoir

  • Fast #
  • Part #BX87721
  • Item #7005864
  • Manufacturer Part #X87-721
3.7 out of 5 Customer Rating
Brand image
Blue Diamond Pumps

MaxiBlue® 230V Condensate Removal Pump and Reservoir

  • Fast #
  • Part #BX87721
  • Item #7005864
  • Manufacturer Part #X87-721
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tolerates debris
  • Self priming/positive displacement
  • Silent operation
  • Dry running ability
  • 3 year warranty
  • No screen/no filters
  • Requires Certification

Documents


Specifications

AMP:
0.02
Collection:
MaxiBlue®
Cord Length:
6 ft
Flow Rate:
3.7 gph
Height:
2-7/10 in
Horsepower:
1/25 hp
Length:
6-1/5 in
Maximum Feet of Head:
23
Origin:
Global
Power Source:
Electric
Pump Body Material:
Metal
UL Listed:
Yes
Volts:
230V
Watts:
4.7 W
Width:
2-3/10 in