This product requires certification to purchase.

2 in. x 8 in. 150 Grit Sand Cloth Mini Strips (Pack of 10)

Blue Monster®

Ultra-Flex® 2 in. x 8 in. 150 Grit Sand Cloth Mini Strips (Pack of 10)

  • Fast #
  • Part #M70171
  • Item #7679182
  • Manufacturer Part #70171
4.7 out of 5 Customer Rating
Brand image
Blue Monster®

Ultra-Flex® 2 in. x 8 in. 150 Grit Sand Cloth Mini Strips (Pack of 10)

  • Fast #
  • Part #M70171
  • Item #7679182
  • Manufacturer Part #70171
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Super flexible Ultra-Flex® backing conforms to tight work areas, Blue Monster® is unlike any other sand cloth
  • Premium 150 grit cuts and scores surfaces faster for more effective cleaning and deburring, traditional plumbers rolls typically use less aggressive grit material
  • 100% water-proof - wet conditions have absolutely no adverse effect on the performance or durability of Blue Monster® abrasive cloth
  • 2 in W - 33% wider than traditional 1-1/2 in W plumbers rolls, Blue Monster® provides contractors with more surface to surface coverage
  • Bright blue color - bright color makes it easy-to-find in dark or low light work spaces
  • Perfect for pipe diameter 2 in and larger
  • Requires Certification
Dimensions & Measurements
Length
8 in
Size
2 in x 8 in
Width
2 in
Characteristics & Features
Collection
Ultra-Flex®
Color Finish Name
Blue
Material
Aluminum Oxide
Warranty & Product Information
Type
M70171
UPC
038091701711