This product requires certification to purchase.

1/2 in. NPT Aluminum Temperature Gauge

Blue Ribbon

1/2 in. NPT Aluminum Temperature Gauge

  • Fast #
  • Part #BBRHWEXT
  • Item #9255380
  • Manufacturer Part #BRHW-EXT
5 out of 5 Customer Rating
Brand image
Blue Ribbon

1/2 in. NPT Aluminum Temperature Gauge

  • Fast #
  • Part #BBRHWEXT
  • Item #9255380
  • Manufacturer Part #BRHW-EXT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • An economical and accurate means to measure air or water temperatures
  • Separable thermowell with optional sweat well
  • Bimetallic element
  • Dual scale (Fahrenheit & Celsius)
  • Easy to install
  • 1/2 in NPT connection
  • 1 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Temperature Range
30 to 2500 Deg F